ARLINGTON INDUSTRIES LT9038 Straight Connector, 90 Degree, 2.062 x 2.34 Inch Size, 10Pk, Zinc

Item: BK3DYL Model: LT9038
Limited Availability
€7.50 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Connector
Height2.062"
MaterialZinc
Trade Size3/8"
Width2.34"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)5.23
Ship width (cm)5.94

Product Variants

ProductModelTrade SizeHeightMaterialPrice
ARLINGTON LT90100 Straight Connector, 90 Degree, 3.64 x 2.26 Inch Size, 5Pk, Zinc | BK3DXX LT901001"3 16/25"Zinc€21.83
ARLINGTON LT90125A Straight Connector, 90 Degree, 3.75 x 3.362 Inch Size, 2Pk, Zinc | BK3DYD LT90125A1 1/4"3 3/4"Zinc€39.56
ARLINGTON LT90125 Straight Connector, 90 Degree, 3.75 x 3.362 Inch Size, 2Pk, Zinc | BK3DYE LT901251 1/4"3 3/4"Zinc€34.78
ARLINGTON LT90100A Straight Connector, 90 Degree, 3.64 x 2.26 Inch Size, 5Pk, Zinc | BK3DYF LT90100A1"3 16/25"Zinc€24.90
ARLINGTON LT90400 Straight Connector, 90 Degree, 7 x 8 Inch Size, Zinc | BK3DYG LT904004"7"Zinc€350.62
ARLINGTON LT90150A Straight Connector, 90 Degree, 4.235 x 3.5 Inch Size, 2Pk, Zinc | BK3DYH LT90150A1 1/2"4.235"Zinc€54.91
ARLINGTON LT90200 Straight Connector, 90 Degree, 4.106 x 4.8 Inch Size, 2Pk, Zinc | BK3DYJ LT902002"4.106"Zinc€70.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES LT9038 Straight Connector, 90 Degree, 2.062 x 2.34 Inch Size, 10Pk, Zinc
€7.50 /unit