ARLINGTON L425A Squeeze Connector, With Insulated Throat, 2.64 x 2.64 Inch Size, 5Pk, Zinc | BK3DVX

ARLINGTON INDUSTRIES L425A Squeeze Connector, Insulated Throat, 2.64 x 2.64 Inch Size, Zinc, 5Pk

Item: BK3DVX Model: L425A
Limited Availability
€26.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height2 16/25"
MaterialZinc
Trade Size1 1/2"
Width2 16/25"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)6.71
Ship width (cm)6.71

Product Variants

ProductModelTrade SizeHeightColorPrice
ARLINGTON L423A Squeeze Connector, Insulated Throat, 1.86 x 1.86 Inch Size, 10Pk, Zinc | BK3DVQ L423A1"1.86"Silver€9.54
ARLINGTON L4210A Squeeze Connector, Insulated Throat, 5.415 x 5.415 Inch Size, Zinc | BK3DVT L4210A4"5.415"Silver€316.47
ARLINGTON L422A Squeeze Connector, Insulated Throat, 1.57 x 1.57 Inch Size, 25Pk, Zinc | BK3DVV L422A3/4"1.57"Silver€4.01
ARLINGTON L421A Squeeze Connector, Insulated Throat, 1.42 x 1.42 Inch Size, 25Pk, Zinc | BK3DVY L421A1/2"1.42"Silver€2.86
ARLINGTON L424A Squeeze Connector, Insulated Throat, 2.24 x 2.24 Inch Size, 5Pk, Zinc | BK3DWA L424A1 1/4"2 6/25"Silver€19.94
ARLINGTON L426A Squeeze Connector, Insulated Throat, 3.155 x 3.155 Inch Size, 5Pk, Zinc | BK3DWC L426A2"3.155"Silver€39.68
ARLINGTON L429A Squeeze Connector, Insulated Throat, 4.86 x 4.86 Inch Size, Zinc | BK3DWE L429A3 1/2"4.86"Silver€257.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES L425A Squeeze Connector, Insulated Throat, 2.64 x 2.64 Inch Size, Zinc, 5Pk
€26.33 /unit