ARLINGTON GP19WGC Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | CD6WVF

ARLINGTON INDUSTRIES GP19WGC Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic

Item: CD6WVF Model: GP19WGC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport
ColorWhite
Height19.47"
Width3.361"

Shipping Info:

Ship weight (kg) 1.3185
Ship height (cm)49.45
Ship width (cm)8.53

Product Variants

ProductModelHeightColorPrice
ARLINGTON GP19B Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRN GP19B19.47"Black€66.69
ARLINGTON GP19W Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRV GP19W19.47"White€66.69
ARLINGTON GP19G Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRW GP19G19.47"Green€66.69
ARLINGTON GP37B Outdoor Light Fixture Support, 37 x 4 Inch Size, Plastic | BK3DRX GP37B37"Black€169.74
ARLINGTON GP37BR Outdoor Light Fixture Support, 37 x 4 Inch Size, Plastic | BK3DRY GP37BR37"Bronze€169.74
ARLINGTON GP19BR Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic | BK3DRZ GP19BR19.47"Bronze€66.69
ARLINGTON GP37G Outdoor Light Fixture Support, 37 x 4 Inch Size, Plastic | BK3DTA GP37G37"Green€169.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES GP19WGC Outdoor Light Fixture Support, 19.47 x 3.361 Inch Size, Plastic