ARLINGTON GL75 Grounding Locknut, 1.45 x 1.45 Inch Size, 25Pk, Zinc | BK3DRU

ARLINGTON INDUSTRIES GL75 Grounding Locknut, 1.45 x 1.45 Inch Size, 25Pk, Zinc

Item: BK3DRU Model: GL75
Limited Availability
€3.88 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrounding Locknut
ColorSilver
Height1.45"
MaterialZinc
Trade Size3/4"
Width1.45"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.68
Ship width (cm)3.68

Product Variants

ProductModelHeightTrade SizeMaterialColorPrice
ARLINGTON GL400 Grounding Locknut, 5.395 x 5.395 Inch Size, 5Pk, Zinc | BK3DRM GL4005.395"4"ZincSilver€41.26
ARLINGTON GL300 Grounding Locknut, 4.33 x 4.33 Inch Size, 10Pk, Zinc | BK3DRP GL3004.33"3"ZincSilver€23.76
ARLINGTON GL200 Grounding Locknut, 2.95 x 2.95 Inch Size, 25Pk, Zinc | BK3DRQ GL2002.95"2"ZincSilver€10.82
ARLINGTON GL250 Grounding Locknut, 3.53 x 3.53 Inch Size, 10Pk, Zinc | BK3DRR GL2503.53"2 1/2"ZincSilver€19.38
ARLINGTON GL350 Grounding Locknut, 4.49 x 4.49 Inch Size, 5Pk, Zinc | BK3DRT GL3504.49"3 1/2"ZincSilver€34.39
ARLINGTON GL125 Grounding Locknut, 2.02 x 2.02 Inch Size, 50Pk, Zinc | CD6WWD GL1252.02"1 1/4"ZincSilver-
RFQ
ARLINGTON GL150 Grounding Locknut, 2.535 x 2.535 Inch Size, 50Pk, Zinc | CD6WWE GL1502.535"1 1/2"ZincSilver€9.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES GL75 Grounding Locknut, 1.45 x 1.45 Inch Size, 25Pk, Zinc
€3.88 /unit