ARLINGTON INDUSTRIES GF150A Screw-In Connector, With Insulated Throat, 2.437 x 2.353 Inch Size, 10Pk, Zinc

Item: BK3DQD Model: GF150A
Limited Availability
€15.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ColorSilver
Height2.437"
MaterialZinc
Trade Size1 1/2"
Width2.353"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)6.2
Ship width (cm)5.97

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON GF100A Screw-In Connector, With Insulated Throat, 1.884 x 1.647 Inch Size, 25Pk, Zinc | BK3DPP GF100A1"1.884"ZincSilver€7.01
ARLINGTON GF125A Screw-In Connector, With Insulated Throat, 2.24 x 2.095 Inch Size, 10Pk, Zinc | BK3DPV GF125A1 1/4"2 6/25"ZincSilver€13.93
ARLINGTON GF100 Screw-In Connector, 1.7 x 1.58 Inch Size, 25Pk, Zinc | BK3DPZ GF1001"1.7"ZincSilver€6.76
ARLINGTON GF150 Screw-In Connector, 2.406 x 2.37 Inch Size, 10Pk, Zinc | BK3DQA GF1501 1/2"2.406"ZincSilver€14.02
ARLINGTON GF38 Screw-In Connector, 1.34 x 1.14 Inch Size, 50Pk, Zinc | BK3DQB GF383/8"1.34"ZincSilver€1.15
ARLINGTON GF50 Screw-In Connector, 1.344 x 1.14 Inch Size, 50Pk, Zinc | BK3DQE GF501/2"1.344"ZincSilver€1.08
ARLINGTON GF200 Screw-In Connector, 2.57 x 2.89 Inch Size, 5Pk, Zinc | BK3DQG GF2002"2.57"ZincSilver€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES GF150A Screw-In Connector, With Insulated Throat, 2.437 x 2.353 Inch Size, 10Pk, Zinc
€15.05 /unit