ARLINGTON GBB5P Intersystem Grounding Bridge, With PVC Adapter, 3.461 x 4.575 Inch Size | BK3DPW

ARLINGTON INDUSTRIES GBB5P Intersystem Grounding Bridge, With PVC Adapter, 3.461 x 4.575 Inch Size

Item: BK3DPW Model: GBB5P
Limited Availability
€32.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrounding Bridge
ColorBronze
Height3.461"
Pipe Size1/2"
Trade Size#2 To #6
Width4.575"

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)8.79
Ship width (cm)11.63

Product Variants

ProductModelColorHeightTrade SizePipe SizeMaterialPrice
ARLINGTON GB5P Intersystem Grounding Bridge, With PVC Adapter, 3.461 x 4.575 Inch Size | BK3DPM GB5PSilver3.461"#2 To #61/2"-€21.68
ARLINGTON GBB50 Intersystem Grounding Bridge, 1.497 x 4.398 Inch Size | BK3DPN GBB50Bronze1.497"#6 To #1/0--€32.88
ARLINGTON GB5 Intersystem Grounding Bridge, 1.497 x 4.398 Inch Size | BK3DPQ GB5Silver1.497"#2 To #6--€15.66
ARLINGTON GBB5 Intersystem Grounding Bridge, 1.497 x 4.398 Inch Size | BK3DPR GBB5Bronze1.497"#2 To #6--€30.04
ARLINGTON GB5NC Intersystem Grounding Bridge, 1.409 x 0.872 Inch Size, 10Pk, Zinc | BK3DPT GB5NCSilver1.409"#2 To #6-Zinc€13.37
ARLINGTON GBB50P Intersystem Grounding Bridge, With PVC Adapter, 3.461 x 4.575 Inch Size | BK3DPU GBB50PBronze3.461"#6 To #1/01/2"-€37.57
ARLINGTON GBB5250 Intersystem Grounding Bridge, 1.869 x 5.462 Inch Size | BK3DPX GBB5250Bronze1.869"250 mcm--€46.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES GBB5P Intersystem Grounding Bridge, With PVC Adapter, 3.461 x 4.575 Inch Size
€32.88 /unit