ARLINGTON INDUSTRIES FN104FGC Vapor Box, 7.664 x 9.936 Inch Size, 10Pk, Plastic

Item: CD6XEG Model: FN104FGC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
ColorBlack
Height7.664"
MaterialPlastic
Trade Size4-Gang
Width9.936"

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)19.46
Ship width (cm)25.25

Product Variants

ProductModelHeightTrade SizeCubic InchesVolumeColorMaterialPrice
ARLINGTON F101F Vapor Box, 5.99 x 4.5 Inch Size, 25Pk, Plastic | BK3DBR F101F5.99"1 Gang22 cu. in.22 cu. in.BlackPlastic€12.00
ARLINGTON F102F Vapor Box, 5.99 x 6.313 Inch Size, 10Pk, Plastic | BK3DBU F102F5.99"2 Gang42 cu. in.42 cu. in.BlackPlastic€23.67
ARLINGTON F103F Vapor Box, 5.99 x 8.125 Inch Size, 10Pk, Plastic | BK3DBY F103F5.99"3-Gang59 cu. in.59 cu. in.BlackPlastic€27.85
ARLINGTON F104F Vapor Box, 5.99 x 9.937 Inch Size, 10Pk, Plastic | BK3DCB F104F5.99"4-Gang81 cu. in.81 cu. in.BlackPlastic€34.80
ARLINGTON FN101F Vapor Box, 7.664 x 4.5 Inch Size, 25Pk, Plastic | BK3DNB FN101F7.664"1 Gang23 cu. in.23 cu. in.BlackPlastic€12.00
ARLINGTON FN102F Vapor Box, 7.664 x 6.312 Inch Size, 10Pk, Plastic | BK3DNC FN102F7.664"2 Gang43.5 cu. in.43.5 cu. in.BlackPlastic€23.32
ARLINGTON FN101FD Vapor Box, 7.664 x 4.5 Inch Size, 20Pk, Plastic | BK3DND FN101FD7.664"1 Gang28 cu. in.28 cu. in.BlackPlastic€13.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FN104FGC Vapor Box, 7.664 x 9.936 Inch Size, 10Pk, Plastic