ARLINGTON FLB3570NL Floor Box Kit, 7.141 x 7.141 Inch Size, Metal | BK3DGD

ARLINGTON INDUSTRIES FLB3570NL Floor Box Kit, 7.141 x 7.141 Inch Size, Metal

Item: BK3DGD Model: FLB3570NL
Limited Availability
€205.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Box
ColorNickel
Height7.141"
MaterialMetal
Width7.141"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)18.14
Ship width (cm)18.14

Product Variants

ProductModelMaterialHeightColorTrade SizePrice
ARLINGTON FLB3520MBTK Floor Box Kit, 3.995 x 3.995 Inch Size, Brass | BK3DFF FLB3520MBTKBrass3.995"Brass1 Gang€86.50
ARLINGTON FLB3500 Floor Box Kit, 3.968 x 3.968 Inch Size, 4Pk, Plastic | BK3DFG FLB3500Plastic3.968"Black3 1/2"€18.18
ARLINGTON FLB3520MB Floor Box Kit, 3.995 x 3.995 Inch Size, Brass | BK3DFL FLB3520MBBrass3.995"Brass1 Gang€98.46
ARLINGTON FLB3520NL Floor Box Kit, 3.995 x 3.995 Inch Size, Nickel-Plated | BK3DFN FLB3520NLNickel3.995"Nickel1 Gang€108.77
ARLINGTON FLB3520NLTK Floor Box Kit, 3.995 x 3.995 Inch Size, Nickel-Plated | BK3DFT FLB3520NLTKNickel3.995"Nickel1 Gang€97.11
ARLINGTON FLB3550MB Floor Box Kit, 5.137 x 5.137 Inch Size, Metal | BK3DFY FLB3550MBBrass5.137"Brass-€103.70
ARLINGTON FLB3570MB Floor Box Kit, 7.141 x 7.141 Inch Size, Metal | BK3DGE FLB3570MBMetal7.141"Brass-€201.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FLB3570NL Floor Box Kit, 7.141 x 7.141 Inch Size, Metal
€205.97 /unit