ARLINGTON DVFR1BL Recessed InBox, 6.698 x 4.2 Inch Size | BK3CYU

ARLINGTON INDUSTRIES DVFR1BL Recessed InBox, 6.698 x 4.2 Inch Size

Item: BK3CYU Model: DVFR1BL
Limited Availability
€19.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Indoor Box
Height6.698"
Trade Size1 Gang
Width4 1/5"

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)17.02
Ship width (cm)10.67

Product Variants

ProductModelHeightTrade SizeColorCubic InchesMaterialPrice
ARLINGTON DVFR3BL Recessed InBox, 6.818 x 7.93 Inch Size | BK3CYG DVFR3BL6.818"3-Gang---€42.06
ARLINGTON DVFR2W Recessed InBox, 6.012 x 6.698 Inch Size, Plastic | BK3CYR DVFR2W6.012"2 GangWhite34 cu. in.Plastic€36.80
ARLINGTON DVFR2BL Recessed InBox, 6.012 x 6.698 Inch Size | BK3CYW DVFR2BL6.012"2 Gang---€36.80
ARLINGTON DVFR1W Recessed InBox, 6.698 x 4.2 Inch Size, Plastic | BK3CYZ DVFR1W6.698"1 GangWhite21 cu. in.Plastic€23.65
ARLINGTON DVFR3W Recessed InBox, 6.818 x 7.93 Inch Size, Plastic | BK3CZA DVFR3W6.818"3-GangWhite49.3 cu. in.Plastic€34.57
ARLINGTON DVFR4W Recessed InBox, 9.742 x 6.818 Inch Size, Plastic | BK3CZB DVFR4W9.742"4-GangWhite64.5 cu. in.Plastic€47.32
ARLINGTON DVFR4BL Recessed InBox, 9.742 x 6.818 Inch Size | BK3CZC DVFR4BL9.742"4-Gang---€47.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DVFR1BL Recessed InBox, 6.698 x 4.2 Inch Size
€19.44 /unit