ARLINGTON DHB1WGC Enclosure Box, With Adapter Sleeve, 4.934 x 7.186 Inch Size, Plastic | CD6WYK

ARLINGTON INDUSTRIES DHB1WGC Enclosure Box, With Adapter Sleeve, 4.934 x 7.186 Inch Size, Plastic

Item: CD6WYK Model: DHB1WGC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
ColorWhite
Height4.934"
Trade Size1 Gang
Width7.186"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)12.52
Ship width (cm)18.26

Product Variants

ProductModelHeightColorTrade SizePrice
ARLINGTON DHB1W Enclosure Box, With Adapter Sleeve, 4.934 x 7.186 Inch Size, Plastic | BK3CXA DHB1W4.934"White1 Gang€33.28
ARLINGTON DHB1BRC Enclosure Box, With Adapter Sleeve, 7.186 x 4.934 Inch Size, Plastic | BK3CXB DHB1BRC7.186"Brown1 Gang€40.48
ARLINGTON DHB1BR Enclosure Box, With Adapter Sleeve, 7.186 x 4.934 Inch Size, Plastic | BK3CXC DHB1BR7.186"Brown1 Gang€33.28
ARLINGTON DHB1C Enclosure Box, With Adapter Sleeve, 4.934 x 7.186 Inch Size, Plastic | BK3CXH DHB1C4.934"White1 Gang€40.48
ARLINGTON DVB1W Enclosure Box, With Adapter Sleeve, 7.186 x 4.934 Inch Size, Plastic | BK3CYL DVB1W7.186"White1 Gang€40.48
ARLINGTON DVB1BRC Enclosure Box, With Adapter Sleeve, 7.186 x 4.934 Inch Size, Plastic | BK3CYM DVB1BRC7.186"Brown1 Gang€40.48
ARLINGTON DVB1BR Enclosure Box, With Adapter Sleeve, 7.186 x 4.934 Inch Size, Plastic | BK3CYN DVB1BR7.186"Brown1 Gang€40.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DHB1WGC Enclosure Box, With Adapter Sleeve, 4.934 x 7.186 Inch Size, Plastic