ARLINGTON DBLVS2WGC Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic | CD6XBK

ARLINGTON INDUSTRIES DBLVS2WGC Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic

Item: CD6XBK Model: DBLVS2WGC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeypad Mounting Box
ColorWhite
Height7.159"
MaterialUV Rated Plastic
Number Of Gangs2
Trade Size2 Gang
Width6.888"

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)18.19
Ship width (cm)17.5

Product Variants

ProductModelHeightMaterialTrade SizeColorNumber Of GangsPrice
ARLINGTON DBK55C Keypad Enclosure Box, 6.223 x 5.733 Inch Size, Plastic | BK3CUM DBK55C6.223"Plastic5" x 5"White-€25.09
ARLINGTON DBLVM2C Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic | BK3CUQ DBLVM2C7.159"UV Rated Plastic2 GangWhite2€68.35
ARLINGTON DBLVR2C Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic | BK3CUR DBLVR2C7.159"UV Rated Plastic2 GangWhite2€68.35
ARLINGTON DBLVS2W Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic | BK3CUT DBLVS2W7.159"UV Rated Plastic2 GangWhite2€68.35
ARLINGTON DBLVS2C Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic | BK3CUU DBLVS2C7.159"UV Rated Plastic2 GangWhite2€56.19
ARLINGTON DBK88C Keypad Enclosure Box, 8.14 x 8.48 Inch Size, Plastic | BK3CUV DBK88C8.14"Plastic8" x 8"White-€30.61
ARLINGTON DBK55W Keypad Enclosure Box, 6.223 x 5.733 Inch Size, Plastic | BK3CUW DBK55W6.223"Plastic5" x 5"White-€25.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DBLVS2WGC Keypad Enclosure Box, 7.159 x 6.888 Inch Size, Plastic