ARLINGTON INDUSTRIES CE1BL Cable Entrance Plate, 4.62 x 2.853 Inch Size, Plastic

Item: BK3CQR Model: CE1BL
Limited Availability
€3.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorBlack
Height4.62"
MaterialPlastic
Number Of Gangs1
Width2.853"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.73
Ship width (cm)7.24

Product Variants

ProductModelColorHeightMaterialPrice
ARLINGTON CE1 Cable Entrance Plate, 4.62 x 2.853 Inch Size, Plastic | BK3CQB CE1White4.62"Plastic€3.95
ARLINGTON CED1 Cable Entrance Plate, 4.111 x 1.295 Inch Size, Plastic | BK3CQJ CED1White4.111"Plastic€3.95
ARLINGTON CE2 Cable Entrance Plate, 4.625 x 4.562 Inch Size, Plastic | BK3CQK CE2White4 5/8"Plastic€6.01
ARLINGTON CE2BL Cable Entrance Plate, 4.625 x 4.562 Inch Size, Plastic | BK3CQM CE2BLBlack4 5/8"Plastic€6.01
ARLINGTON CED1BL Cable Entrance Plate, 4.111 x 1.295 Inch Size, Plastic | BK3CQQ CED1BLBlack4.111"Plastic€4.14
ARLINGTON CED13 Cable Entrance Plate, 4.111 x 1.45 Inch Size, Plastic | BK3CQV CED13White4.111"Plastic€4.14
ARLINGTON CED13BL Cable Entrance Plate, 4.111 x 1.45 Inch Size, Plastic | BK3CQW CED13BLBlack4.111"Plastic€4.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES CE1BL Cable Entrance Plate, 4.62 x 2.853 Inch Size, Plastic
€3.92 /unit