ARLINGTON BT75 NM Cable Connector, 1.764 x 1.341 Inch Size, 50Pk, Steel | BK3CPR

ARLINGTON INDUSTRIES BT75 NM Cable Connector, 1.764 x 1.341 Inch Size, 50Pk, Steel

Item: BK3CPR Model: BT75
Limited Availability
€2.16 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height1.764"
MaterialPlated Steel
Width1.341"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.47
Ship width (cm)3.4

Product Variants

ProductModelHeightWire SizeColorPrice
ARLINGTON BT50 NM Cable Connector, 1.323 x 1.136 Inch Size, 100Pk, Steel | BK3CPH BT501.323"14/2 AWG to 8/3 AWGSilver€1.60
ARLINGTON BT150 NM Cable Connector, 2.723 x 2.055 Inch Size, 20Pk, Steel | BK3CPQ BT1502.723"4/0 AWGSilver€6.64
ARLINGTON BT125 NM Cable Connector, 2.136 x 2.045 Inch Size, 25Pk, Steel | BK3CPX BT1252.136"2/0 AWG to 3/0 AWGSilver€6.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES BT75 NM Cable Connector, 1.764 x 1.341 Inch Size, 50Pk, Steel
€2.16 /unit