ARLINGTON INDUSTRIES 9100 Pulling Elbow, 90 degree, 2.012 x 1.863 Inch Size, Zinc, 5Pk

Item: CD6WNN Model: 9100
Limited Availability
€10.94 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degrees Pulling Elbow
ColorSilver
Height2.012"
MaterialZinc
Trade Size1/2"
Width1.863"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.11
Ship width (cm)4.72

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 9110 Elbow, 90 degree, 2.232 x 2.082 Inch Size, 5Pk, Zinc | CD6WNL 91103/4"2.232"ZincSilver-
RFQ
ARLINGTON 9120 Elbow, 90 degree, 3.204 x 2.874 Inch Size, 5Pk, Zinc | CD6WNP 91201"3.204"ZincSilver€23.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 9100 Pulling Elbow, 90 degree, 2.012 x 1.863 Inch Size, Zinc, 5Pk
€10.94 /unit