ARLINGTON 851RH Connector, 90 Degree, 2.14 x 1.835 Inch Size | CD6WQW

ARLINGTON INDUSTRIES 851RH Connector, 90 Degree, 2.14 x 1.835 Inch Size

Item: CD6WQW Model: 851RH
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
Height2.14"
Trade Size1/2"
Width1.835"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.44
Ship width (cm)4.67

Product Variants

ProductModelTrade SizeHeightColorPrice
ARLINGTON 8510 Connector, 90 Degree, 10.2 x 8.7 Inch Size, Zinc | BK3CLE 85104"10 1/5"Silver€787.49
ARLINGTON 851 Connector, 90 Degree, 2.14 x 1.835 Inch Size, 25Pk, Zinc | BK3CLG 8511/2"2.14"Silver€2.77
ARLINGTON 850 Connector, 90 Degree, 1.8 x 1.325 Inch Size, 50Pk, Zinc | BK3CLK 8503/8"1 4/5"Silver€1.93
ARLINGTON 855 Connector, 90 Degree, 6.05 x 4.875 Inch Size, Zinc | BK3CLM 8551 1/2"6.05"Silver€66.41
ARLINGTON 853 Connector, 90 Degree, 2.51 x 2.56 Inch Size, 10Pk, Zinc | BK3CLQ 8531"2.51"Silver€18.52
ARLINGTON 852 Connector, 90 Degree, 2.38 x 2.025 Inch Size, 15Pk, Zinc | BK3CLU 8523/4"2.38"Silver€7.18
ARLINGTON 854 Connector, 90 Degree, 3.08 x 3.16 Inch Size, 5Pk, Zinc | BK3CLX 8541 1/4"3 2/25"Silver€26.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 851RH Connector, 90 Degree, 2.14 x 1.835 Inch Size