ARLINGTON 842 Cable Connector, 1.06 x 1.125 Inch Size, 50Pk, Zinc | BK3CKK

ARLINGTON INDUSTRIES 842 Cable Connector, 1.06 x 1.125 Inch Size, 50Pk, Zinc

Item: BK3CKK Model: 842
Limited Availability
€2.01 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height1.06"
MaterialZinc
Trade Size3/4"
Width1 1/8"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.69
Ship width (cm)2.87

Product Variants

ProductModelTrade SizeHeightColorEnd Stop DiameterPrice
ARLINGTON 8402 Cable Connector, 1.06 x 1.125 Inch Size, 50Pk, Zinc | BK3CJT 84023/4"1.06"Silver-€4.86
ARLINGTON 8401 Cable Connector, 0.86 x 0.876 Inch Size, 100Pk, Zinc | BK3CJU 84011/2"0.86"Silver-€1.45
ARLINGTON 8405 Cable Connector, 1.46 x 2.12 Inch Size, 10Pk, Zinc | BK3CJX 84051 1/2"1.46"Silver-€18.32
ARLINGTON 8403 Cable Connector, 1.184 x 1.5 Inch Size, 25Pk, Zinc | BK3CJY 84031"1.184"Silver-€6.83
ARLINGTON 8407 Cable Connector, 1.54 x 2.594 Inch Size, 10Pk, Zinc | BK3CJZ 84072"1.54"Silver-€22.16
ARLINGTON 8400 Cable Connector, 0.86 x 0.876 Inch Size, 100Pk, Zinc | BK3CKA 84003/8"0.86"Silver-€1.25
ARLINGTON 840 Cable Connector, 0.86 x 0.876 Inch Size, 100Pk, Zinc | BK3CKB 8403/8"0.86"Silver0.400" x 0.580"€1.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 842 Cable Connector, 1.06 x 1.125 Inch Size, 50Pk, Zinc
€2.01 /unit