ARLINGTON INDUSTRIES 826ART EMT, Insulated Throat, 3.61 x 3.625 Inch Size, 12Pk, Steel

Item: BK3CHF Model: 826ART
Limited Availability
€57.29 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
ColorSilver
Height3.61"
MaterialSteel
Trade Size2 1/2"
Width3 5/8"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)9.17
Ship width (cm)9.22

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 820ART EMT, Insulated Throat, 1.67 x 1.125 Inch Size, 50Pk, Steel | BK3CGE 820ART1/2"1.67"SteelSilver€1.82
ARLINGTON 820RT EMT Compression Connector, Rain Tight, 1.608 x 1.125 Inch Size, 50Pk, Steel | BK3CGF 820RT1/2"1.608"SteelSilver€1.91
ARLINGTON 821ART EMT, Insulated Throat, 1.719 x 1.375 Inch Size, 50Pk, Steel | BK3CGG 821ART3/4"1.719"SteelSilver€3.19
ARLINGTON 822ART EMT, Insulated Throat, 1.885 x 1.688 Inch Size, 25Pk, Steel | BK3CGL 822ART1"1.885"SteelSilver€4.85
ARLINGTON 821RT EMT Compression Connector, Rain Tight, 1.657 x 1.375 Inch Size, 50Pk, Steel | BK3CGN 821RT3/4"1.657"SteelSilver€2.72
ARLINGTON 823RT EMT Compression Connector, Rain Tight, 2.103 x 2.063 Inch Size, 10Pk, Steel | BK3CGP 823RT1 1/4"2.103"SteelSilver€7.95
ARLINGTON 823ART EMT, Insulated Throat, 2.166 x 2.063 Inch Size, 10Pk, Steel | BK3CGU 823ART1 1/4"2.166"SteelSilver€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 826ART EMT, Insulated Throat, 3.61 x 3.625 Inch Size, 12Pk, Steel
€57.29 /unit