ARLINGTON 822 EMT Compression Connector, 1.491 x 1.604 Inch Size, 15Pk, Zinc | BK3CGQ

ARLINGTON INDUSTRIES 822 EMT Compression Connector, 1.491 x 1.604 Inch Size, 15Pk, Zinc

Item: BK3CGQ Model: 822
Limited Availability
€3.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
ColorSilver
Height1.491"
MaterialZinc
Trade Size1"
Width1.604"

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 820 EMT Compression Connector, 1.2 x 1.093 Inch Size, 50Pk, Zinc | BK3CGC 8201/2"1 1/5"ZincSilver€1.23
RFQ
ARLINGTON 820A EMT Compression Connector, 1.293 x 1.093 Inch Size, 50Pk, Zinc | BK3CGH 820A1/2"1.293"ZincSilver€1.62
RFQ
ARLINGTON 821A EMT Compression Connector, 1.479 x 1.519 Inch Size, 25Pk, Zinc | BK3CGJ 821A3/4"1.479"ZincSilver€2.93
RFQ
ARLINGTON 823 EMT Compression Connector, 1.964 x 2.105 Inch Size, 5Pk, Zinc | BK3CGK 8231 1/4"1.964"ZincSilver€5.88
RFQ
ARLINGTON 821 EMT Compression Connector, 1.386 x 1.519 Inch Size, 25Pk, Zinc | BK3CGM 8213/4"1.386"ZincSilver€2.18
RFQ
ARLINGTON 823A EMT Compression Connector, 2.057 x 2.105 Inch Size, 5Pk, Zinc | BK3CGR 823A1 1/4"2.057"ZincSilver€8.06
RFQ
ARLINGTON 824A EMT Compression Connector, 2.041 x 2.398 Inch Size, 10Pk, Zinc | BK3CGT 824A1 1/2"2.041"ZincSilver€10.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 822 EMT Compression Connector, 1.491 x 1.604 Inch Size, 15Pk, Zinc
€3.58 /unit