ARLINGTON INDUSTRIES 801STRH EMT Connector, Snap-Tite, 1.51 x 1.39 Inch Size, Zinc

Item: CD6WNT Model: 801STRH
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw Connector
ColorSilver
Height1.51"
MaterialZinc
Trade Size3/4"
Width1.39"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.84
Ship width (cm)3.53

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 800 EMT Connector, Set-Screw, 1.175 x 1.09 Inch Size, 50Pk, Zinc | BK3CDC 8001/2"1.175"ZincSilver€0.75
RFQ
ARLINGTON 800A EMT Connector, Set-Screw, Insulted Throat, 1.268 x 1.09 Inch Size, 50Pk, Zinc | BK3CDD 800A1/2"1.268"ZincSilver€1.17
RFQ
ARLINGTON 800ARH EMT Connector, Set-Screw, 1.268 x 1.09 Inch Size, 50Pk, Zinc | BK3CDE 800ARH1/2"1.268"ZincSilver€1.17
RFQ
ARLINGTON 800ST EMT Connector, Snap-Tite, 1.27 x 1.09 Inch Size, 50Pk, Zinc | BK3CDF 800ST1/2"1.27"ZincSilver€0.91
ARLINGTON 801ARH EMT Connector, Set-Screw, 1.485 x 1.313 Inch Size, 25Pk, Zinc | BK3CDH 801ARH3/4"1.485"ZincSilver€1.82
RFQ
ARLINGTON 800AST EMT Connector, Snap-Tite, 1.27 x 1.09 Inch Size, 50Pk, Zinc | BK3CDJ 800AST-1.27"ZincSilver€1.29
ARLINGTON 801A EMT Connector, Set-Screw, 1.485 x 1.313 Inch Size, 25Pk, Zinc | BK3CDK 801A3/4"1.485"ZincSilver€1.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 801STRH EMT Connector, Snap-Tite, 1.51 x 1.39 Inch Size, Zinc