ARLINGTON INDUSTRIES 722B Bare Wire Ground Clamp, 6.35 x 5.9 Inch Size, Brass

Item: BK3CCU Model: 722B
Limited Availability
€67.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Clamp
ColorBrass
Height6.35"
MaterialBrass
Trade Size2 1/2" To 4"
Width5.9"

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)16.13
Ship width (cm)14.99

Product Variants

ProductModelMaterialColorHeightTrade SizePipe SizePrice
ARLINGTON 719DB Bare Wire Ground Clamp, With Open Lug, 1.125 x 2.588 Inch Size, 10Pk, Bronze | BK3CCA 719DBBronze, SteelBronze1 1/8"-3/8" to 1"€33.13
ARLINGTON 717DB Bare Wire Ground Clamp, With Open Lug, 1.5 x 2.23 Inch Size, 25Pk, Bronze | BK3CCF 717DBBronze, SteelBronze1 1/2"-3/8" to 1"€7.48
ARLINGTON 718DB Bare Wire Ground Clamp, With Closed Lug, 1.5 x 2.35 Inch Size, 10Pk, Bronze | BK3CCH 718DBBronze, SteelBronze1 1/2"-3/8" to 1"€20.47
ARLINGTON 720B Bare Wire Ground Clamp, 1.86 x 2.275 Inch Size, 25Pk, Brass | BK3CCJ 720BBrassBrass1.86"1/2" To 1"1/2" to 1"€6.00
ARLINGTON 720DB Bare Wire Ground Clamp, 2.7 x 2.28 Inch Size, 25Pk, Bronze | BK3CCK 720DBBronzeBronze2.7"1/2" To 1"1/2" to 1"€10.88
ARLINGTON 720Z Bare Wire Ground Clamp, 1.575 x 2.248 Inch Size, 25Pk, Zinc | BK3CCL 720ZZincSilver1.575"1/2" To 1"1/2" to 1"€2.48
ARLINGTON 720BBS Bare Wire Ground Clamp, 2.7 x 2.28 Inch Size, 25Pk, Brass | BK3CCM 720BBSBrassBrass2.7"1/2" To 1"1/2" to 1"€8.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 722B Bare Wire Ground Clamp, 6.35 x 5.9 Inch Size, Brass
€67.97 /unit