ARLINGTON INDUSTRIES 720GBB5 Grounding Bridge Clamp, 3.413 x 1.54 Inch Size, 25Pk, Bronze

Item: BK3CCB Model: 720GBB5
Limited Availability
€30.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
ColorBronze
Height3.413"
MaterialBronze, Steel
Pipe Size1/2" to 1"
Rod Size1/2", 5/8", 3/4"
Trade Size1/2" To 1"
Width1.54"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.66
Ship width (cm)3.91

Product Variants

ProductModelColorHeightTrade SizePipe SizeRod SizeMaterialPrice
ARLINGTON 720GB5 Grounding Bridge Clamp, 3.413 x 1.54 Inch Size, 25Pk, Zinc | BK3CCC 720GB5Silver3.413"1/2" To 1"1/2" to 1"1/2", 5/8", 3/4"-€14.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 720GBB5 Grounding Bridge Clamp, 3.413 x 1.54 Inch Size, 25Pk, Bronze
€30.04 /unit