ARLINGTON INDUSTRIES 456250 Insulated Metal Grounding Bushing, 5.042 x 3.425 Inch Size, 10Pk, Zinc

Item: BK3BYJ Model: 456250
Limited Availability
€29.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrounding Bushing
ColorSilver
Height5.042"
MaterialZinc
Number Of Threads8
Trade Size2 1/2"
Width3.425"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)12.8
Ship width (cm)8.71

Product Variants

ProductModelTrade SizeHeightNumber Of ThreadsMaterialColorPrice
ARLINGTON 451 Insulated Metal Grounding Bushing, 2.109 x 1.333 Inch Size, 25Pk, Zinc | BK3BXV 4513/4"2.109"14ZincSilver€7.81
ARLINGTON 453 Insulated Metal Grounding Bushing, 2.734 x 1.944 Inch Size, 20Pk, Zinc | BK3BYB 4531 1/4"2.734"-ZincSilver€10.63
ARLINGTON 450 Insulated Metal Grounding Bushing, 1.896 x 1.114 Inch Size, 25Pk, Zinc | BK3BYC 4501/2"1.896"14ZincSilver€7.31
ARLINGTON 453100 Insulated Metal Grounding Bushing, 3.214 x 1.944 Inch Size, 20Pk, Zinc | BK3BYE 4531001 1/4"3.214"-ZincSilver€14.07
ARLINGTON 452 Insulated Metal Grounding Bushing, 2.384 x 1.607 Inch Size, 25Pk, Zinc | BK3BYF 4521"2.384"-ZincSilver€7.52
ARLINGTON 457 Insulated Metal Grounding Bushing, 4.81 x 4.022 Inch Size, 5Pk, Zinc | BK3BYG 4573"4.81"8ZincSilver€34.08
ARLINGTON 454100 Insulated Metal Grounding Bushing, 3.453 x 2.184 Inch Size, 20Pk, Zinc | BK3BYH 4541001 1/2"3.453"-ZincSilver€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 456250 Insulated Metal Grounding Bushing, 5.042 x 3.425 Inch Size, 10Pk, Zinc
€29.26 /unit