ARLINGTON 4501ST Connector, 45 Degree, Snap-Tite, 1.228 x 1.609 Inch Size, 50Pk, Zinc | BK3BXZ

ARLINGTON INDUSTRIES 4501ST Connector, 45 Degree, Snap-Tite, 1.228 x 1.609 Inch Size, 50Pk, Zinc

Item: BK3BXZ Model: 4501ST
Limited Availability
€6.65 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height1.228"
MaterialZinc
Trade Size3/8"
Width1.609"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.12
Ship width (cm)4.09

Product Variants

ProductModelTrade SizeHeightColorPrice
ARLINGTON 4501 Connector, 45 Degree, 1.132 x 1.588 Inch Size, 50Pk, Zinc | BK3BXY 45013/8"1.132"Silver€6.32
ARLINGTON 4502 Connector, 45 Degree, 1.15 x 1.775 Inch Size, 25Pk, Zinc | BK3BYA 45021/2"1.15"Silver€8.70
ARLINGTON 4502ST Connector, 45 Degree, Snap-Tite, 1.552 x 1.77 Inch Size, 25Pk, Zinc | BK3BYD 4502ST1/2"1.552"Silver€8.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 4501ST Connector, 45 Degree, Snap-Tite, 1.228 x 1.609 Inch Size, 50Pk, Zinc
€6.65 /unit