ARLINGTON INDUSTRIES 370 EMT Straps, 1-Hole, Heavy-Duty, 1.696 x 0.77 Inch Size, 100Pk, Steel

Item: BK3BUY Model: 370
Limited Availability
€0.21 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemOne Hole Conduit Strap
ColorSilver
Height1.696"
MaterialSteel
Trade Size1/2"
Width0.77"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)4.32
Ship width (cm)1.96

Product Variants

ProductModelHeightTrade SizeHole SizeMaterialColorPrice
ARLINGTON 360 EMT Straps, 2-Hole, 2.29 x 0.79 Inch Size, 100Pk, Steel | BK3BUJ 3602.29"1/2"0.187"SteelSilver€0.20
ARLINGTON 364 EMT Straps, 2-Hole, 4.189 x 1.765 Inch Size, 25Pk, Steel | BK3BUM 3644.189"1 1/2"0.253"SteelSilver€0.74
ARLINGTON 365 EMT Straps, 2-Hole, 4.9 x 2.3 Inch Size, 25Pk, Steel | BK3BUP 3654.9"2"3/8"SteelSilver€1.04
ARLINGTON 361 EMT Straps, 2-Hole, 2.7 x 0.98 Inch Size, 50Pk, Steel | BK3BUR 3612.7"3/4"0.187"SteelSilver€0.24
ARLINGTON 362 EMT Straps, 2-Hole, 2.975 x 1.185 Inch Size, 50Pk, Steel | BK3BUU 3622.975"1"0.187"SteelSilver€0.38
ARLINGTON 363 EMT Straps, 2-Hole, 3.825 x 1.535 Inch Size, 50Pk, Steel | BK3BUV 3633.825"1 1/4"0.253"SteelSilver€0.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 370 EMT Straps, 1-Hole, Heavy-Duty, 1.696 x 0.77 Inch Size, 100Pk, Steel
€0.21 /unit