ARLINGTON 358 EMT Straps, 2-Hole, 7.436 x 4.03 Inch Size, 10Pk, Steel | BK3BUK

ARLINGTON INDUSTRIES 358 EMT Straps, 2-Hole, 7.436 x 4.03 Inch Size, 10Pk, Steel

Item: BK3BUK Model: 358
Limited Availability
€2.68 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

Item2-hole Rigid/IMC Conduit Strap
ColorSilver
Height7.436"
Hole Size3/8"
MaterialSteel
Trade Size3 1/2"
Width4.03"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)18.9
Ship width (cm)10.24

Product Variants

ProductModelHeightTrade SizeMaterialColorHole SizePrice
ARLINGTON 355 Straps, 2-Hole, 5.105 x 2.459 Inch Size, 25Pk, Steel | BK3BTX 3555.105"2"SteelSilver-€1.07
ARLINGTON 352 Straps, 2-Hole, 3.386 x 1.365 Inch Size, 25Pk, Steel | BK3BTY 3523.386"1"SteelSilver-€0.48
ARLINGTON 351 Straps, 2-Hole, 2.85 x 1.089 Inch Size, 50Pk, Steel | BK3BTZ 3512.85"3/4"SteelSilver-€0.29
ARLINGTON 350 Straps, 2-Hole, 2.623 x 0.9 Inch Size, 50Pk, Steel | BK3BUA 3502.623"1/2"SteelSilver-€0.18
ARLINGTON 356 EMT Straps, 2-Hole, 5.98 x 2.855 Inch Size, 25Pk, Steel | BK3BUB 3565.98"2 1/2"SteelSilver3/8"€1.77
ARLINGTON 354 Straps, 2-Hole, 4.316 x 1.901 Inch Size, 25Pk, Steel | BK3BUF 3544.316"1 1/2"SteelSilver-€0.82
ARLINGTON 359 EMT Straps, 2-Hole, 7.982 x 4.647 Inch Size, 10Pk, Steel | BK3BUG 3597.982"4"SteelSilver3/8"€3.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 358 EMT Straps, 2-Hole, 7.436 x 4.03 Inch Size, 10Pk, Steel
€2.68 /unit