ARLINGTON 2080 Pipe Hanger, 5.74 x 1.25 Inch Size, 25Pk, Steel | BK3BQU

ARLINGTON INDUSTRIES 2080 Pipe Hanger, 5.74 x 1.25 Inch Size, 25Pk, Steel

Item: BK3BQU Model: 2080
Limited Availability
€2.97 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Hanger
Cable Size3 1/2"
ColorSilver
Emt Size3 1/2"
Height5.74"
MaterialPlated Steel
Trade Size8"
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)14.58
Ship width (cm)3.18

Product Variants

ProductModelHeightTrade SizeCable SizeEmt SizeMaterialColorPrice
ARLINGTON 2020 Pipe Hanger, 2.485 x 0.875 Inch Size, 100Pk, Steel | BK3BQF 20202.485"2"1"1"Plated SteelSilver€1.14
ARLINGTON 2010 Pipe Hanger, 2.15 x 0.75 Inch Size, 100Pk, Steel | BK3BQG 20102.15"1"-3/4"Plated SteelSilver€0.87
ARLINGTON 2025 Pipe Hanger, 3.265 x 0.875 Inch Size, 100Pk, Steel | BK3BQJ 20253.265"2 1/2" to 3"1 1/4"-Plated SteelSilver€1.15
ARLINGTON 2000 Pipe Hanger, 1.85 x 0.75 Inch Size, 100Pk, Steel | BK3BQM 20001.85"-3/8" x 1/2"1/2"Plated SteelSilver€0.77
ARLINGTON 2070 Pipe Hanger, 5.18 x 1.25 Inch Size, 25Pk, Steel | BK3BQQ 20705.18"7"3"3"Plated SteelSilver€2.60
ARLINGTON 2060 Pipe Hanger, 4.82 x 1.25 Inch Size, 50Pk, Steel | BK3BQR 20604.82"6"2 1/2"2 1/2"Plated SteelSilver€2.07
ARLINGTON 2040 Pipe Hanger, 3.22 x 1 Inch Size, 100Pk, Steel | BK3BQT 20403.22"4"1 1/2"-Plated SteelSilver€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 2080 Pipe Hanger, 5.74 x 1.25 Inch Size, 25Pk, Steel
€2.97 /unit