ARLINGTON INDUSTRIES 200 Compression Coupling, 3-piece, 1.43 x 1.31 Inch Size, Zinc, 50Pk

Item: BK3BQE Model: 200
Limited Availability
€6.55 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Coupling
ColorSilver
Height1.43"
MaterialZinc
Trade Size1/2"
Width1.31"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.63
Ship width (cm)3.33

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON 201 Coupling, 3-piece, 1.52 x 1.61 Inch Size, 50Pk, Zinc | BK3BQH 2013/4"1 13/25"ZincSilver€7.39
ARLINGTON 202 Coupling, 3-piece, 1.7 x 2.125 Inch Size, 25Pk, Zinc | BK3BQK 2021"1.7"ZincSilver€13.20
ARLINGTON 203 Coupling, 3-piece, 2.125 x 2.4 Inch Size, 25Pk, Zinc | BK3BQL 2031 1/4"2 1/8"ZincSilver€30.40
ARLINGTON 204 Coupling, 3-piece, 2.125 x 2.89 Inch Size, 25Pk, Zinc | BK3BQN 2041 1/2"2 1/8"ZincSilver€41.45
ARLINGTON 207 Coupling, 3-piece, 2.58 x 4.62 Inch Size, 5Pk, Zinc | BK3BQP 2073"2.58"ZincSilver€189.27
ARLINGTON 205 Coupling, 3-piece, 2.36 x 3.4 Inch Size, 20Pk, Zinc | BK3BQW 2052"2 9/25"ZincSilver€77.48
ARLINGTON 206 Coupling, 3-piece, 2.52 x 4.03 Inch Size, 10Pk, Zinc | BK3BQX 2062 1/2"2 13/25"ZincSilver€141.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 200 Compression Coupling, 3-piece, 1.43 x 1.31 Inch Size, Zinc, 50Pk
€6.55 /unit