Flat Shipping

Flat Shipping at €24.99 + VAT

ARIES FILTERWORKS HYK-010 High Capacity Deionization Kit Use With Hy-122b-di-hc | AG6TXG 46Z227

ARIES FILTERWORKS HYK-010 High Capacity Deionization Kit Use With Hy-122b-di-hc

Item: AG6TXG Model: HYK-010Cross Ref: 46Z227
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€628.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity DI Kit
Product Datasheetaries-filterworks-hyk-010.pdf

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)51.77
Ship length (cm)24.13
Ship width (cm)24.13
HS code8421210000

Documentation:

Product Variants

ProductModelMPNPrice
ARIES FILTERWORKS HYK-009 High Capacity Deionization Kit Use With Hy-122-di-hc | AG6TXF 46Z226 HYK-009HYK-009€290.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARIES FILTERWORKS HYK-010 High Capacity Deionization Kit Use With Hy-122b-di-hc
€628.46 /unit