ARH 210104001525-10 Ducting Hose 4 Inch Id x 25 Feet | AC8KMY 3AYD8

ARH 210104001525-10 Ducting Hose 4 Inch Id x 25 Feet

Item: AC8KMY Model: 210104001525-10Cross Ref: 3AYD8
In Stock

Get it by Tuesday, Jun 10

€319.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius7"
ColorBlack, Gray
Hose Reinforcement MaterialPolypropylene
Inside Dia.4"
Length25 ft.
MaterialThermoplastic Rubber
Max. Pressure11 psi
Number Of Plies1
Operating Temp. Range-60°F to +275°F
Vacuum Rating16 in. hg
Hose Inside Dia.4"
Hose Length25 ft.
Hose Tube MaterialTPE
Max. Working Pressure @ 70 F11 psi

Shipping Info:

Ship weight (kg) 7.4925
Ship height (cm)62.74
Ship length (cm)62.74
Ship width (cm)61.21
HS code4009410000
Country of OriginUS

Product Variants

ProductModelInside Dia.Max. PressureNumber Of PliesHose Reinforcement MaterialColorPrice
ARH 210100751525-10 Ducting Hose 0.75 Inch Id x 25 Feet | AC8KMP 3AYC8 210100751525-101/16"38 psi1Polypropylene--
RFQ
ARH 210101001525-10 Ducting Hose 1 Inch Id x 25 Feet | AC8KMQ 3AYC9 210101001525-101"34 psi1PolypropyleneBlack, Gray€84.15
ARH 210101251525-10 Ducting Hose 1.25 Inch Id x 25 Feet | AC8KMR 3AYD1 210101251525-101 1/4"28 psi1PolypropyleneBlack, Gray€99.65
ARH 210101501525-10 Ducting Hose 1.5 Inch Id x 25 Feet | AC8KMT 3AYD2 210101501525-101 1/2"23 psi1PolypropyleneBlack, Gray€106.93
ARH 210101751525-10 Ducting Hose 1.75 Inch Id x 25 Feet | AC8KMU 3AYD3 210101751525-101 3/4"18 psi1PolypropyleneBlack, Gray€118.50
ARH 210102001525-10 Ducting Hose 2 Inch Id x 25 Feet | AC8KMV 3AYD4 210102001525-102"17 psi1PolypropyleneBlack, Gray€141.91
ARH 210102501525-10 Ducting Hose 2.5 Inch Id x 25 Feet | AC8KMW 3AYD6 210102501525-102 1/2"16 psi1PolypropyleneBlack, Gray€177.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARH 210104001525-10 Ducting Hose 4 Inch Id x 25 Feet
€319.11 /unit