Flat Shipping

Flat Shipping at €24.99 + VAT

ARGOS TECHNOLOGIES 24501-30 Pipette, 0.5 to 10 ul Size, 8 Channel | CE9TJN 55NV25

ARGOS TECHNOLOGIES 24501-30 Pipette, 0.5 to 10 ul Size, 8 Channel

Item: CE9TJN Model: 24501-30Cross Ref: 55NV25
Limited Availability
€1,122.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Channel8
Size0.5 µL to 10 µL
Accuracy3%
AutoclavableNot Autoclave Compatible
Capacity - Maximum10 µL
Capacity - Minimum0.5 µL
Channel TypeMultichannel
ColorWhite
Includes360° Rotational Manifold
Number Of Channels8
Pipetter TypeElectronic Adjustable Volume
Product TypeMultichannel Pipettor
StandardsISO 9001:2008
SterilityNon-Sterile
Volume Increments0.01 µL

Shipping Info:

Ship weight (kg) 0.7695
Country of OriginIN

Product Variants

ProductModelMPNPrice
ARGOS TECHNOLOGIES 24501-28 Pipette, 50 to 1000 ul Size, 1 Channel | CE9THW 55NV24 24501-2824501-28€825.94
ARGOS TECHNOLOGIES 24501-23 Pipette, 5 to 50 ul Size, 12 Channel | CE9THX 55NV19 24501-2324501-23€864.24
ARGOS TECHNOLOGIES 24501-32 Pipette, 5 to 100 ul Size, 8 Channel | CE9THY 55NV27 24501-3224501-32€1,163.53
ARGOS TECHNOLOGIES 24501-37 Pipette, 5 to 100 ul Size, 12 Channel | CE9THZ 55NV31 24501-3724501-37€1,309.90
ARGOS TECHNOLOGIES 24501-26 Pipette, 5 to 100 ul Size, 1 Channel | CE9TJA 55NV22 24501-2624501-26€853.53
ARGOS TECHNOLOGIES 24501-24 Pipette, 30 to 300 ul Size, 12 Channel | CE9TJB 55NV20 24501-2424501-24€857.55
ARGOS TECHNOLOGIES 24501-31 Pipette, 2 to 20 ul Size, 8 Channel | CE9TJC 55NV26 24501-3124501-31€1,152.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARGOS TECHNOLOGIES 24501-30 Pipette, 0.5 to 10 ul Size, 8 Channel
€1,122.18 /unit