ARCHON INDUSTRIES AKGF080-A19A000 Single Wall Sight Flow Indicator, 8 Inch Pipe Size, Flange, 11 1/4 Inch Sight Length | CN8QYH

ARCHON INDUSTRIES AKGF080-A19A000 Single Wall Sight Flow Indicator, 8 Inch Pipe Size, Flange, 11 1/4 Inch Sight Length

Item: CN8QYH Model: AKGF080-A19A000Cross Ref: 491J26
In Stock

Get it by Thursday, Jun 12

€5,863.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Wall Sight Flow Indicator
Bolt MaterialCarbon Steel
Connection MaterialCarbon Steel
Connection TypeFlanged
Max. Pressure25 psi
Overall Length13 3/8"
Pipe Size8"
Seal MaterialPolytetrafluoroethylene
Sight Length11 1/4"
Sight MaterialBorosilicate
Body MaterialStainless Steel
Flange Diameter13 1/2"
Flow DirectionAny Direction
For Pipe Size8"
Maximum Flange Inside Diameter8"
Mounting OrientationVertical
Number Of WallsSingle
Outside Diameter13 1/2"
StandardsASME

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureSeal MaterialBolt MaterialConnection MaterialOverall LengthSight LengthPrice
ARCHON INDUSTRIES AKGCL15-C06A0A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, Clamp-On | CN8QXG AKGCL15-C06A0A1 1/2"Clamp On120 psiSiliconeStainless SteelStainless Steel5 1/2"2 3/4"€375.85
ARCHON INDUSTRIES AKGF015-C19A000 Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, Flange | CN8QXH AKGF015-C19A0001 1/2"Flanged120 psiPolytetrafluoroethyleneStainless SteelStainless Steel4"2 1/2"€635.72
ARCHON INDUSTRIES AKGF015-A19A000 Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, Flange, Carbon Steel | CN8QXJ AKGF015-A19A0001 1/2"Flanged120 psiPolytetrafluoroethyleneStainless SteelCarbon Steel4"2 1/2"€506.32
ARCHON INDUSTRIES AKGCL10-C19A0A Single Wall Sight Flow Indicator, 1 Inch Pipe Size, Clamp-On, Stainless Steel | CN8QXK AKGCL10-C19A0A1"Clamp On200 psiPolytetrafluoroethyleneStainless SteelStainless Steel5 1/2"2 3/4"€471.99
ARCHON INDUSTRIES AKGF010-C19A000 Single Wall Sight Flow Indicator, 1 Inch Pipe Size, Flange, 2 1/2 Inch Sight Length | CN8QXL AKGF010-C19A0001"Flanged150 psiPolytetrafluoroethyleneStainless SteelStainless Steel4"2 1/2"€523.35
ARCHON INDUSTRIES AKGF010-A19A000 Single Wall Sight Flow Indicator, 1 Inch Pipe Size, Flange, 2 1/2 Inch Sight Length | CN8QXM AKGF010-A19A0001"Flanged150 psiPolytetrafluoroethyleneStainless SteelCarbon Steel4"2 1/2"€367.30
ARCHON INDUSTRIES AKGF005-C19A000 Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, Flange, 4 Inch Length | CN8QXN AKGF005-C19A0001/2"Flanged150 psiPolytetrafluoroethyleneStainless SteelStainless Steel4"3 1/8"€447.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCHON INDUSTRIES AKGF080-A19A000 Single Wall Sight Flow Indicator, 8 Inch Pipe Size, Flange, 11 1/4 Inch Sight Length
€5,863.16 /unit