Flat Shipping

Flat Shipping at €24.99 + VAT

ARCAIR 22053003 Gouging Electrode, Pointed, 5/16 Inch x 12 Inch, 450 A, DCEP, 50 PK | CN8QWA

ARCAIR 22053003 Gouging Electrode, Pointed, 5/16 Inch x 12 Inch, 450 A, DCEP, 50 PK

Item: CN8QWA Model: 22053003Cross Ref: 6CET6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
ApplicationDesigned Specifically For The Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal For Creating U-Grooves For Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning And Repairing Castings, Removing Hard Surface Material And Rough Machining
Container TypeBox
Core MaterialCarbon
Current DesignationDCEP
Diameter0.312"
Electrode ShapePointed
FeaturesContains A Precise Formulated Blend Of Carbon And Graphite, Superior Metal Removal Rates, Cool Operation And Uniform Diameters
Finish, CoatingCopper
For Material TypeAluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel
Length12"
MaterialCarbon, Copper, Graphite
Max. Amps450A
Mfr. SeriesCopperclad Series
Overall Length12"
ProcessAir Carbon Arc Cutting And Gouging (CAC-A)
ShapePointed
Finish/coatingCopper

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelDiameterShapeMax. AmpsMaterialCurrent DesignationProcessContainer TypePkg. Qty.Price
ARCAIR 35099003 Gouging Electrode, Flat, 3/8 Inch x 12 Inch, DCEP, 50 PK | CN8QVN 350990033/8"Flat--DCEP--50€106.40
ARCAIR 24082003 Gouging Electrode, Jointed, 1/2 Inch x 14 Inch, 1000 A, DCEP, 100 PK | CN8QVP 240820031/2"Jointed1000ACarbon, Copper, GraphiteDCEPAir Carbon Arc Cutting And Gouging (CAC-A)Box100€403.16
ARCAIR 24084003 Gouging Electrode, Jointed, 1/2 Inch x 17 Inch, 1000 A, DCEP, 100 PK | CN8QVQ 240840031/2"Jointed1000ACarbon, Copper, GraphiteDCEPAir Carbon Arc Cutting And Gouging (CAC-A)Box100€370.74
ARCAIR 24062003 Gouging Electrode, Jointed, 3/8 Inch x 14 Inch, 600 A, DCEP, 100 PK | CN8QVR 240620033/8"Jointed600ACarbon, Copper, GraphiteDCEPAir Carbon Arc Cutting And Gouging (CAC-A)Box100€318.60
ARCAIR 24064003 Gouging Electrode, Jointed, 3/8 Inch x 17 Inch, 600 A, DCEP, 100 PK | CN8QVT 240640033/8"Jointed600ACarbon, Copper, GraphiteDCEPAir Carbon Arc Cutting And Gouging (CAC-A)Box100€327.89
ARCAIR 24052003 Gouging Electrode, Jointed, 5/16 Inch x 14 Inch, 450 A, DCEP, 100 PK | CN8QVU 240520030.312"Jointed450ACarbon, Copper, GraphiteDCEPAir Carbon Arc Cutting And Gouging (CAC-A)Box100€289.49
ARCAIR 22082003 Gouging Electrode, Pointed, 1/2 Inch x 14 Inch, 1000 A, DCEP, 50 PK | CN8QVV 220820031/2"Pointed1000ACarbon, Copper, GraphiteDCEPAir Carbon Arc Cutting And Gouging (CAC-A)Box50€159.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCAIR 22053003 Gouging Electrode, Pointed, 5/16 Inch x 12 Inch, 450 A, DCEP, 50 PK
€50.83 /unit