Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES ZU032525162 Unitized Non-Woven Wheels, 3 Inch Dia x 1/4 Inch W, 1/4 Inch Arbor Hole, Aluminum Oxide | CN8PTY

ARC ABRASIVES ZU032525162 Unitized Non-Woven Wheels, 3 Inch Dia x 1/4 Inch Width, 1/4 Inch Arbor Hole, Aluminum Oxide

Item: CN8PTY Model: ZU032525162Cross Ref: 804C67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.70 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheels
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Connector Size1/4"
Connector TypeUnthreaded Hole
Density RatingMedium (6)
Face Width1/4"
GradeGrade MED
Max. Operating Speed12000 RPM
Mfr. SeriesZWEB Series
Wheel Dia.3"

Shipping Info:

Ship weight (kg) 0.0243
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnector TypeWheel Dia.Face WidthDensity RatingAbrasive MaterialGradeMax. Operating SpeedConnector SizePrice
ARC ABRASIVES ZU010119182 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide | CN8PTG ZU010119182Unthreaded Hole1"1"Hard (8)Aluminum OxideGrade MED34500 RPM0.188"€8.58
ARC ABRASIVES ZU010119162 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide | CN8PTH ZU010119162Unthreaded Hole1"1"Medium (6)Aluminum OxideGrade MED34500 RPM0.188"€7.72
ARC ABRASIVES ZU010119122 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide | CN8PTJ ZU010119122Unthreaded Hole1"1"Soft (2)Aluminum OxideGrade MED34500 RPM0.188"€6.54
ARC ABRASIVES ZU010119223 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Silicon Carbide | CN8PTK ZU010119223Unthreaded Hole1"1"Soft (2)Silicon CarbideFine34500 RPM0.188"€6.54
ARC ABRASIVES ZU012513223 Unitized Non-Woven Wheels, 1 Inch Dia x 1/4 Inch W, 1/8 Inch Arbor Hole, Silicon Carbide | CN8PTL ZU012513223Unthreaded Hole1"1/4"Soft (2)Silicon CarbideFine34500 RPM1/8"€3.83
ARC ABRASIVES ZU011313162 Unitized Non-Woven Wheels, 1 Inch Dia x 1/8 Inch W, 1/8 Inch Arbor Hole, Aluminum Oxide | CN8PTM ZU011313162Unthreaded Hole1"1/8"Medium (6)Aluminum OxideGrade MED34500 RPM1/8"€4.32
ARC ABRASIVES ZU022525122 Unitized Non-Woven Wheels, 2 Inch Dia x 1/4 Inch W, 1/4 Inch Arbor Hole, Aluminum Oxide | CN8PTN ZU022525122Unthreaded Hole2"1/4"Soft (2)Aluminum OxideGrade MED22000 RPM1/4"€6.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES ZU032525162 Unitized Non-Woven Wheels, 3 Inch Dia x 1/4 Inch Width, 1/4 Inch Arbor Hole, Aluminum Oxide
€16.70 /unit