Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 76646 Band, 3/4 Inch Dia x 2 Inch W, Aluminum Oxide, 80 Grit | CN8QUV

ARC ABRASIVES 76646 Band, 3/4 Inch Dia x 2 Inch Width, Aluminum Oxide, 80 Grit

Item: CN8QUV Model: 76646Cross Ref: 30NT99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX
Coating CoverageClosed
ColorBrown
Diameter3/4"
Grit80
Max. Operating Speed9000 RPM
Width2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeGritBacking MaterialMax. Operating SpeedBacking WeightColorPrice
ARC ABRASIVES 77972Z5 Nl Band 4 X 2 36 Inch Size | CN8PVE 77972Z5--------€6.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 76646 Band, 3/4 Inch Dia x 2 Inch Width, Aluminum Oxide, 80 Grit
€1.60 /unit