Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 75-10856FF Flap Disc, Type 27, 7 Inch x 5/8 11, Ceramic, 80 Grit, Fiberglass Bk, Std Density | CN8QCM

ARC ABRASIVES 75-10856FF Flap Disc, Type 27, 7 Inch x 5/8 11, Ceramic, 80 Grit, Fiberglass Bk, Std Density

Item: CN8QCM Model: 75-10856FFCross Ref: 804C73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.92 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialCeramic
Abrasive TypeCoated
Arbor Hole TypeThreaded
Backing Plate MaterialFiberglass
Coating CoverageClosed
Density RatingStandard
Disc Dia.7"
Disc TypeType 27
Grit80
Max. Operating Speed8600 RPM
Mfr. SeriesPREDATOR AMBUSH
Diameter7"

Shipping Info:

Ship weight (kg) 1.3378
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeDisc TypeArbor Hole TypeGritMax. Operating SpeedBacking Plate MaterialAbrasive MaterialAbrasive TypePkg. Qty.Price
ARC ABRASIVES 75-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBH 75-10827FFMediumType 27Unthreaded12013300 RPMFiberglassCeramicCoated1€14.37
ARC ABRASIVES 71-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBJ 71-10827FFMediumType 27Unthreaded12012150 RPMFiberglassCeramicCoated1€14.18
ARC ABRASIVES 10673213 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Apex | CN8QBK 10673213Extra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 75-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBL 75-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.67
ARC ABRASIVES 71-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBM 71-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.49
ARC ABRASIVES 10673214 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Apex | CN8QBN 10673214CoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 71-10824FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Std Density | CN8QBP 71-10824FFCoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 75-10856FF Flap Disc, Type 27, 7 Inch x 5/8 11, Ceramic, 80 Grit, Fiberglass Bk, Std Density
€35.92 /unit