Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 75-020048006 Sanding Belt, 2 Inch W X 48 Inch L, Ceramic, 80 Grit, Y Wt Cloth Backing, Predator Ambush | CN8QNZ

ARC ABRASIVES 75-020048006 Sanding Belt, 2 Inch Width X 48 Inch Length, Ceramic, 80 Grit, Y Wt Cloth Backing, Predator Ambush

Item: CN8QNZ Model: 75-020048006Cross Ref: 804C26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
Coating CoverageClosed
Flexibility TypeRegular
GradeMedium
Grit80
Length48"
Mfr. SeriesPREDATOR AMBUSH
Resistance PropertiesHeat
Width2"

Shipping Info:

Ship weight (kg) 1.0305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritResistance PropertiesColorFlexibility TypeBacking WeightPrice
ARC ABRASIVES 7117606PM Belt Ao/Y Prem 9 X 60 80 | CN8PVV 7117606PM--------€36.86
ARC ABRASIVES 64010421 Surface-Conditioning Belt, 1 Inch W X 42 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PVY 64010421Non WovenAluminum OxideNylon-LoadBrown--€10.72
ARC ABRASIVES 64010423 Surface-Conditioning Belt, 1 Inch W X 42 Inch L, Aluminum Oxide, Very Fine, Nylon Backing | CN8PVZ 64010423Non WovenAluminum OxideNylon-LoadBlue--€10.24
ARC ABRASIVES 64020481 Surface-Conditioning Belt, 2 Inch W X 48 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PWE 64020481Non WovenAluminum OxideNylon-StretchBrown--€30.65
ARC ABRASIVES 64020482 Surface-Conditioning Belt, 2 Inch W X 48 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWF 64020482Non WovenAluminum OxideNylon-StretchMaroon--€25.33
ARC ABRASIVES 64020483 Surface-Conditioning Belt, 2 Inch W X 48 Inch L, Aluminum Oxide, Very Fine, Nylon Backing | CN8PWG 64020483Non WovenAluminum OxideNylon-StretchBlue--€25.33
ARC ABRASIVES 64020601 Surface-Conditioning Belt, 2 Inch W X 60 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PWH 64020601Non WovenAluminum OxideNylon-StretchBrown--€30.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 75-020048006 Sanding Belt, 2 Inch Width X 48 Inch Length, Ceramic, 80 Grit, Y Wt Cloth Backing, Predator Ambush
€17.92 /unit