Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 74128K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 220 Grit, 100 PK | CN8QUM

ARC ABRASIVES 74128K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 220 Grit, 100 PK

Item: CN8QUM Model: 74128KCross Ref: 48WL24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSandpaper Sheet
Abrasive GradeFine
Abrasive MaterialSilicon Carbide
Backing MaterialPaper
Backing WeightA
Coating CoverageClosed
ColorBlack
Grit220
Mfr. SeriesSCWP Series
Resistance PropertiesWater
Sheet Length11"
Sheet Width9"

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeBacking WeightSheet WidthSheet LengthAbrasive MaterialBacking MaterialCoating CoverageResistance PropertiesPkg. Qty.Price
ARC ABRASIVES 74123K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 100 Grit, 100 PK | CN8QUJ 74123KMediumC9"11"Silicon CarbidePaperClosedWater100€91.66
ARC ABRASIVES 74124K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 120 Grit, 100 PK | CN8QUK 74124KMediumC9"11"Silicon CarbidePaperClosedWater100€88.10
ARC ABRASIVES 74126K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 180 Grit, 100 PK | CN8QUL 74126KFineC9"11"Silicon CarbidePaperClosedWater100€89.12
ARC ABRASIVES 74131K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 320 Grit, 100 PK | CN8QUN 74131KExtra FineA9"11"Silicon CarbidePaperClosedWater100€87.22
ARC ABRASIVES 74121K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 60 Grit, 100 PK | CN8QUP 74121KCoarseC9"11"Silicon CarbidePaperClosedWater100€166.39
ARC ABRASIVES 74135K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 600 Grit, 100 PK | CN8QUQ 74135KSuper FineA9"11"Silicon CarbidePaperClosedWater100€88.10
ARC ABRASIVES 74122K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 80 Grit, 100 PK | CN8QUR 74122KMediumC9"11"Silicon CarbidePaperClosedWater100€131.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 74128K Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, 220 Grit, 100 PK
€87.62 /pack