Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-360075003 Sanding Belt, 36 Inch W X 75 Inch L, Ceramic, 40 Grit, Y Wt Polyester, Predator | CN8QRA

ARC ABRASIVES 71-360075003 Sanding Belt, 36 Inch Width X 75 Inch Length, Ceramic, 40 Grit, Y Wt Polyester, Predator

Item: CN8QRA Model: 71-360075003Cross Ref: 334ZD0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€277.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Bond TypeResin
Coating CoverageClosed
ColorYellow
Flexibility TypeSingle
GradeCoarse
Grit40
Length75"
Mfr. SeriesPredator Series
Resistance PropertiesWater
Width36"
Abrasive GradeCoarse
Belt Grit40
Belt Length75"
Belt Width36"
SeriesPredator Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGritBacking MaterialResistance PropertiesFlexibility TypeAbrasive TypeAbrasive MaterialBacking WeightCoating CoveragePrice
ARC ABRASIVES 7197905-09 Aluminum Oxide Belt | CN8PVG 7197905-09--------€78.08
ARC ABRASIVES 72449 Belt Ao/X Gp 52 X 103 40 | CN8PVQ 72449--------€203.23
ARC ABRASIVES 72158PM Belt Ao/Y Prem 25 X 60 120 | CN8PVR 72158PM--------€60.26
ARC ABRASIVES 7216011PM Belt Ao/Y Prem 25 X 60 220 | CN8PVT 7216011PM--------€59.20
ARC ABRASIVES 75-360075008 Sanding Belt, 36 Inch W X 75 Inch L, Ceramic, 120 Grit, Y Wt Cloth, Predator Ambush | CN8QQX 75-360075008120ClothHeatRegularCoatedCeramicYClosed€314.57
ARC ABRASIVES 71-360075008 Sanding Belt, 36 Inch W X 75 Inch L, Ceramic, 120 Grit, Y Wt Polyester, Predator | CN8QQY 71-360075008120PolyesterWaterSingleCoatedCeramicYClosed€179.92
ARC ABRASIVES 75-360075002 Sanding Belt, 36 Inch W X 75 Inch L, Ceramic, 36 Grit, Y Wt Cloth, Predator Ambush | CN8QQZ 75-36007500236ClothHeatRegularCoatedCeramicYClosed€349.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-360075003 Sanding Belt, 36 Inch Width X 75 Inch Length, Ceramic, 40 Grit, Y Wt Polyester, Predator
€277.35 /unit