Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-108460AF Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 100 Grit, Predator AF | CN8QET

ARC ABRASIVES 71-108460AF Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 100 Grit, Predator AF

Item: CN8QET Model: 71-108460AFCross Ref: 30MT54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialCeramic
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Coating CoverageClosed
Disc Dia.5"
Disc TypeType 29
Grit100
Max. Operating Speed12150 RPM
Mfr. SeriesPredator AF Series
Arbor Hole Size7/8"
Diameter5"
Flap Disc TypeType 29
Maximum Operating Speed12150 RPM
SeriesPredator AF

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeDisc TypeArbor Hole TypeGritMax. Operating SpeedBacking Plate MaterialAbrasive MaterialAbrasive TypePkg. Qty.Price
ARC ABRASIVES 75-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBH 75-10827FFMediumType 27Unthreaded12013300 RPMFiberglassCeramicCoated1€14.37
ARC ABRASIVES 71-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBJ 71-10827FFMediumType 27Unthreaded12012150 RPMFiberglassCeramicCoated1€14.18
ARC ABRASIVES 10673213 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Apex | CN8QBK 10673213Extra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 75-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBL 75-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.67
ARC ABRASIVES 71-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBM 71-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.49
ARC ABRASIVES 10673214 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Apex | CN8QBN 10673214CoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 71-10824FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Std Density | CN8QBP 71-10824FFCoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-108460AF Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 100 Grit, Predator AF
€22.91 /unit