Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-10845AF Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 60 Grit, Fiberglass Bk, Std Density | CN8QFR

ARC ABRASIVES 71-10845AF Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 60 Grit, Fiberglass Bk, Std Density

Item: CN8QFR Model: 71-10845AFCross Ref: 30MT51
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Backing Plate MaterialFiberglass
Coating CoverageClosed
ColorYellow
Density RatingStandard
Disc Dia.5"
Disc TypeType 29
FeaturesHard Edge
Grit60
Max. Operating Speed12150 RPM
Mfr. SeriesPredator AF Series
Diameter5"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeDisc TypeArbor Hole TypeGritMax. Operating SpeedBacking Plate MaterialAbrasive MaterialAbrasive TypePkg. Qty.Price
ARC ABRASIVES 75-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBH 75-10827FFMediumType 27Unthreaded12013300 RPMFiberglassCeramicCoated1€14.37
ARC ABRASIVES 71-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBJ 71-10827FFMediumType 27Unthreaded12012150 RPMFiberglassCeramicCoated1€14.18
ARC ABRASIVES 10673213 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Apex | CN8QBK 10673213Extra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 75-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBL 75-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.67
ARC ABRASIVES 71-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBM 71-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.49
ARC ABRASIVES 10673214 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Apex | CN8QBN 10673214CoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 71-10824FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Std Density | CN8QBP 71-10824FFCoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-10845AF Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 60 Grit, Fiberglass Bk, Std Density
€17.11 /unit