Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-055802 Fiber Disc, 5 X 5/8 11 Inch Hole Size, Ceramic, 36 Grit, Predator | CN8QAW

ARC ABRASIVES 71-055802 Fiber Disc, 5 X 5/8 11 Inch Hole Size, Ceramic, 36 Grit, Predator

Item: CN8QAW Model: 71-055802Cross Ref: 333XJ4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded
Backing MaterialFiber
Coating CoverageClosed
ColorGray
Diameter5"
Grit36
Mfr. SeriesPredator Series
Resistance PropertiesHeat
SeriesPredator Series

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterAbrasive GradeGritArbor Hole TypeArbor Hole SizeAbrasive MaterialColorBacking MaterialPrice
ARC ABRASIVES 71-045808 Fiber Disc, 4-1/2 X 5/8 11 Inch Hole Size, Ceramic, 120 Grit, Predator | CN8QAN 71-0458084 1/2"Medium120Threaded5/8"-11CeramicGrayFiber€4.63
ARC ABRASIVES 71-045801 Fiber Disc, 4-1/2 X 5/8 11 Inch Hole Size, Ceramic, 24 Grit, Predator | CN8QAP 71-0458014 1/2"Extra Coarse24Threaded5/8"-11CeramicGrayFiber€5.34
ARC ABRASIVES 71-045802 Fiber Disc, 4-1/2 X 5/8 11 Inch Hole Size, Ceramic, 36 Grit, Predator | CN8QAQ 71-0458024 1/2"Extra Coarse36Threaded5/8"-11CeramicGrayFiber€4.88
ARC ABRASIVES 71-045804 Fiber Disc, 4-1/2 X 5/8 11 Inch Hole Size, Ceramic, 50 Grit, Predator | CN8QAR 71-0458044 1/2"Coarse50Threaded5/8"-11CeramicGrayFiber€4.63
ARC ABRASIVES 71-045805 Fiber Disc, 4-1/2 X 5/8 11 Inch Hole Size, Ceramic, 60 Grit, Predator | CN8QAT 71-0458054 1/2"Coarse60Threaded5/8"-11CeramicGrayFiber€4.63
ARC ABRASIVES 71-045806 Fiber Disc, 4-1/2 X 5/8 11 Inch Hole Size, Ceramic, 80 Grit, Predator | CN8QAU 71-0458064 1/2"Medium80Threaded5/8"-11CeramicGrayFiber€4.63
ARC ABRASIVES 71-055801 Fiber Disc, 5 X 5/8 11 Inch Hole Size, Ceramic, 24 Grit, Predator | CN8QAV 71-0558015"Extra Coarse24Threaded5/8"-11CeramicGrayFiber€5.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-055802 Fiber Disc, 5 X 5/8 11 Inch Hole Size, Ceramic, 36 Grit, Predator
€8.45 /unit