Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-040024003 Sanding Belt, 4 Inch W X 24 Inch L, Ceramic, 40 Grit, Y Wt Polyester Backing, Predator | CN8QRX

ARC ABRASIVES 71-040024003 Sanding Belt, 4 Inch Width X 24 Inch Length, Ceramic, 40 Grit, Y Wt Polyester Backing, Predator

Item: CN8QRX Model: 71-040024003Cross Ref: 333LA1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Bond TypeResin
Coating CoverageClosed
ColorYellow
Flexibility TypeSingle
GradeCoarse
Grit40
Length24"
Mfr. SeriesPredator Series
Resistance PropertiesWater
Width4"
Abrasive GradeCoarse
Belt Length24"
Belt Width4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritResistance PropertiesColorFlexibility TypeBacking WeightPrice
ARC ABRASIVES 702430005 Belt Ao/X Gp 1-1/2 X 30 60 | CN8PVL 702430005--------€3.89
ARC ABRASIVES 7029218905 Belt Ao/X Gp 2 X 18-15/16 60 | CN8PVM 7029218905--------€3.74
ARC ABRASIVES 64030211 Surface-Conditioning Belt, 3 Inch W X 21 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PWP 64030211Non WovenAluminum OxideNylon-LoadBrown--€20.05
ARC ABRASIVES 64030212 Surface-Conditioning Belt, 3 Inch W X 21 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWQ 64030212Non WovenAluminum OxideNylon-LoadMaroon--€20.05
ARC ABRASIVES 64030213 Surface-Conditioning Belt, 3 Inch W X 21 Inch L, Aluminum Oxide, Very Fine, Nylon Backing | CN8PWR 64030213Non WovenAluminum OxideNylon-LoadBlue--€20.05
ARC ABRASIVES 64030242 Surface-Conditioning Belt, 3 Inch W X 24 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWT 64030242Non WovenAluminum OxideNylon-LoadMaroon--€21.37
ARC ABRASIVES 75-040024008 Sanding Belt, 4 Inch W X 24 Inch L, Ceramic, 120 Grit, Y Wt Cloth Backing, Predator Ambush | CN8QRT 75-040024008CoatedCeramicCloth120Heat-RegularY€11.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-040024003 Sanding Belt, 4 Inch Width X 24 Inch Length, Ceramic, 40 Grit, Y Wt Polyester Backing, Predator
€19.83 /unit