Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-030132003 Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 40 Grit, Y Wt Polyester Backing, Predator | CN8QPZ

ARC ABRASIVES 71-030132003 Sanding Belt, 3 Inch Width X 132 Inch Length, Ceramic, 40 Grit, Y Wt Polyester Backing, Predator

Item: CN8QPZ Model: 71-030132003Cross Ref: 333YF0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Bond TypeResin
Coating CoverageClosed
ColorYellow
Flexibility TypeSingle
GradeCoarse
Grit40
Length132"
Mfr. SeriesPredator Series
Resistance PropertiesWater
Width3"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGritBacking MaterialResistance PropertiesFlexibility TypeAbrasive TypeAbrasive MaterialBacking WeightCoating CoveragePrice
ARC ABRASIVES 69578-2 Aluminum Oxide Belt | CN8PVF 69578-2--------€20.00
ARC ABRASIVES 70885 Belt Ao/X Gp 4 X 132 60 | CN8PVN 70885--------€18.67
ARC ABRASIVES 70886 Belt Ao/X Gp 4 X 132 80 | CN8PVP 70886--------€17.76
ARC ABRASIVES 71-040168008 Belt Predator 4 X 168 120 | CN8PVX 71-040168008--------€39.60
ARC ABRASIVES 69575-2 Aluminum Oxide Belt | CN8PXD 69575-2--------€21.31
ARC ABRASIVES 75-020132008 Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 120 Grit, Y Wt Cloth Backing, 120 | CN8QNG 75-020132008120ClothHeatRegularCoatedCeramicYClosed€25.84
ARC ABRASIVES 71-020132008 Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Predator | CN8QNH 71-020132008120PolyesterWaterSingleCoatedCeramicYClosed€20.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-030132003 Sanding Belt, 3 Inch Width X 132 Inch Length, Ceramic, 40 Grit, Y Wt Polyester Backing, Predator
€42.35 /unit