Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-020060008 Sanding Belt, 2 Inch W X 60 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Predator | CN8QPC

ARC ABRASIVES 71-020060008 Sanding Belt, 2 Inch Width X 60 Inch Length, Ceramic, 120 Grit, Y Wt Polyester Backing, Predator

Item: CN8QPC Model: 71-020060008Cross Ref: 334PC5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightY
Bond TypeResin
Coating CoverageClosed
ColorYellow
Flexibility TypeSingle
GradeMedium
Grit120
Length60"
Mfr. SeriesPredator Series
Resistance PropertiesWater
Width2"
Abrasive GradeMedium
Belt Length60"
Belt Width2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritResistance PropertiesColorFlexibility TypeBacking WeightPrice
ARC ABRASIVES 7117606PM Belt Ao/Y Prem 9 X 60 80 | CN8PVV 7117606PM--------€36.86
ARC ABRASIVES 64010421 Surface-Conditioning Belt, 1 Inch W X 42 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PVY 64010421Non WovenAluminum OxideNylon-LoadBrown--€10.72
ARC ABRASIVES 64010423 Surface-Conditioning Belt, 1 Inch W X 42 Inch L, Aluminum Oxide, Very Fine, Nylon Backing | CN8PVZ 64010423Non WovenAluminum OxideNylon-LoadBlue--€10.24
ARC ABRASIVES 64020481 Surface-Conditioning Belt, 2 Inch W X 48 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PWE 64020481Non WovenAluminum OxideNylon-StretchBrown--€30.65
ARC ABRASIVES 64020482 Surface-Conditioning Belt, 2 Inch W X 48 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWF 64020482Non WovenAluminum OxideNylon-StretchMaroon--€25.33
ARC ABRASIVES 64020483 Surface-Conditioning Belt, 2 Inch W X 48 Inch L, Aluminum Oxide, Very Fine, Nylon Backing | CN8PWG 64020483Non WovenAluminum OxideNylon-StretchBlue--€25.33
ARC ABRASIVES 64020601 Surface-Conditioning Belt, 2 Inch W X 60 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CN8PWH 64020601Non WovenAluminum OxideNylon-StretchBrown--€30.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-020060008 Sanding Belt, 2 Inch Width X 60 Inch Length, Ceramic, 120 Grit, Y Wt Polyester Backing, Predator
€18.65 /unit