Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 12151 Flap Wheel, 1 Inch Dia x 1 Inch W, 1/4 20 Threaded-Shank, Aluminum Oxide, 80 Grit | CN8QGD

ARC ABRASIVES 12151 Flap Wheel, 1 Inch Dia x 1 Inch Width, 1/4 20 Threaded-Shank, Aluminum Oxide, 80 Grit

Item: CN8QGD Model: 12151Cross Ref: 1GEX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Flap Width1"
GradeMedium
Grit80
Max. Operating Speed30000 RPM
Resistance PropertiesHeat
Shank Size1/4"-20
Wheel Dia.1"
Abrasive GradeMedium
Wheel Diameter1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.GritShank SizeFlap WidthMax. Operating SpeedGradeFace WidthAbrasive MaterialPkg. Qty.Price
ARC ABRASIVES 11404K Mounted Flap Wheel 3 Inch D 80 Grit Pk10 | AF7DMQ 20WU66 11404K3"80---Grade MED-Aluminum Oxide10€93.07
ARC ABRASIVES 11302 Mounted Flap Wheel, Coated, Straight Shank, 2" Dia. | AX3MRK 1GEU9 113022"1201/4"--Grade MED1 1/2"Aluminum Oxide1€8.80
ARC ABRASIVES 11393 Mounted Flap Wheel, Coated, Straight Shank, 3" Dia. | AX3MRL 1GEW2 113933"1201/4"--Grade MED1"Aluminum Oxide1€9.77
ARC ABRASIVES 11364 Mounted Flap Wheel, Coated, Straight Shank, 3" Dia. | AX3MRX 1GEV5 113643"601/4"--Coarse1/2"Aluminum Oxide1€8.32
ARC ABRASIVES 11174 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1 Inch Dia. | CD2KDM 1GEP2 111741"1801/4"--Fine1"Aluminum Oxide1€4.51
ARC ABRASIVES 11237 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1-1/2 Inch Dia. | CD2KDN 1GER4 112371 1/2"1201/4"--Grade MED1"Aluminum Oxide1€5.58
ARC ABRASIVES 11260 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2 Inch Dia. | CD2KDP 1GER6 112602"601/4"--Coarse1/2"Aluminum Oxide1€5.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 12151 Flap Wheel, 1 Inch Dia x 1 Inch Width, 1/4 20 Threaded-Shank, Aluminum Oxide, 80 Grit
€4.34 /unit