Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 11-7020809 Sanding Belt, 1 1/8 Inch W X 21 Inch L, Aluminum Oxide, 150 Grit, Ao/X Gp, 10 PK | CN8QMC

ARC ABRASIVES 11-7020809 Sanding Belt, 1 1/8 Inch Width X 21 Inch Length, Aluminum Oxide, 150 Grit, Ao/X Gp, 10 Pk

Item: CN8QMC Model: 11-7020809Cross Ref: 1PMN4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Coating CoverageClosed
ColorBrown
GradeFine
Grit150
Length21"
Mfr. SeriesAO/X GP Series
Width1 1/8"
Abrasive GradeFine
Belt Length21"
Belt Width1 1/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritResistance PropertiesBacking WeightColorFlexibility TypePkg. Qty.Price
ARC ABRASIVES 640150303 Belt 1-1/2 X 30 Size | CN8PVH 640150303--------1€23.54
ARC ABRASIVES 70081307 Belt Ao/X Gp 1/2 X 13 100 | CN8PVK 70081307--------1€1.40
ARC ABRASIVES 70129PM Belt Ao/Y Prem 3/4 X 20-1/2 60 | CN8PVU 70129PM--------1€2.01
ARC ABRASIVES 71-010042008 Belt Predator 1 X 42 120 | CN8PVW 71-010042008--------1€3.50
ARC ABRASIVES 630050182 Surface-Conditioning Belt, 1/2 Inch W X 18 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWA 630050182Non WovenAluminum OxideNylon-Load-Maroon-1€4.30
ARC ABRASIVES 630050183 Surface-Conditioning Belt, 1/2 Inch W X 18 Inch L, Aluminum Oxide, Very Fine, Z-Web | CN8PWB 630050183Non WovenAluminum OxideNylon-Load-Blue-1€4.97
ARC ABRASIVES 630050242 Surface-Conditioning Belt, 1/2 Inch W X 24 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWC 630050242Non WovenAluminum OxideNylon-Load-Maroon-1€4.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 11-7020809 Sanding Belt, 1 1/8 Inch Width X 21 Inch Length, Aluminum Oxide, 150 Grit, Ao/X Gp, 10 Pk
€21.94 /unit