Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 11-50259FM Disc Backup Pad 2 Inch Diameter Roll-on/off | AC9KNB 3HB59

ARC ABRASIVES 11-50259FM Disc Backup Pad 2 Inch Diameter Roll-on/off

Item: AC9KNB Model: 11-50259FMCross Ref: 3HB59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Back Mounting Size1/4"
Back Mounting TypeStraight Shaft
Body MaterialRubber
Density RatingHard
Diameter2"
Face Mounting TypeQuick Change
Max. Speed25000 RPM
Vacuum Hole DesignNo Hole
Abrasive Mount TypeQuick Change
ColorBlack
Compatible Abrasive TypeQuick Change Sanding Discs, Quick Change Surface Conditioning Discs
Connector TypeStraight Shaft
Device MaterialRubber
Maximum Operating Speed30000 RPM
Pad Diameter2"
Product TypeDisc Backup Pad
Quick-change SystemTR
Tool Connection Size1/4"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.57
Ship length (cm)6.35
Ship width (cm)4.57
HS code8466925090
Country of OriginTJ

Product Variants

ProductModelDiameterDensity RatingMax. SpeedVacuum Hole DesignBody MaterialAbrasive TypeColorDisc Dia.Price
ARC ABRASIVES 11-53902 Backup Pad 2 Inch Diameter Hook Loop 1/4 Shaft | AA9WGX 1GLX6 11-539022"Medium20000 RPMNo HoleRubber---€15.32
ARC ABRASIVES 11-53903 Backup Pad 3 Inch Diameter Hook Loop 1/4 Shaft | AA9WGY 1GLX7 11-539033"Medium18000 RPMNo HoleRubber---€18.19
ARC ABRASIVES 11-53904SH Disc Backup Pad 4 Inch Diameter Hl 5/8-11int | AA9WGZ 1GLX8 11-53904SH4"Medium4800 RPMNo HoleRubber---€21.88
ARC ABRASIVES 11-53904Z3 Disc Backup Pad 4.5 Inch Diameter Hl 5/8-11int | AA9WHA 1GLX9 11-53904Z34 1/2"Medium10000 RPMNo HoleRubber---€27.26
ARC ABRASIVES 11-53905Z1 Disc Backup Pad 5 Inch Diameter Hl 5/8-11int | AA9WHB 1GLY1 11-53905Z15"Medium4800 RPMNo HoleRubber---€10.49
ARC ABRASIVES 11-53906SH Disc Backup Pad 6 Inch Diameter Hl 5/8-11int | AA9WHC 1GLY2 11-53906SH6"Medium4800 RPMNo HoleRubber---€26.05
ARC ABRASIVES 11-53907 Disc Backup Pad 7 Inch Diameter Hl 5/8-11int | AA9WHD 1GLY3 11-539077"Medium7000 RPMNo HoleRubber---€39.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 11-50259FM Disc Backup Pad 2 Inch Diameter Roll-on/off
€11.72 /unit