Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUATROL 88B2-50 Safety Relief Valve 3/4 x 1 Inch 50 Psi | AC8XXN 3ERL4

AQUATROL SAFETY VALVES 88B2-50 Safety Relief Valve 3/4 x 1 Inch 50 Psi

Item: AC8XXN Model: 88B2-50Cross Ref: 3ERL4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
Disc MaterialBronze
Factory Set Pressure50 psi
GradeGrade 316
Inlet Size3/4"
Inlet TypeMNPT
Outlet Size1"
Outlet TypeFNPT
Overall Height6 7/8"
Pressure Rating0 psi to 300 psi
Seat MaterialBronze
Spring MaterialStainless Steel
Temp. Range0°F to +406°F
Test LeverNo
Asme Section CodeSection VIII
Connection TypeMNPT x FNPT
Outlet Connection Size1"
Overall Width7 1/8"
Product TypeSafety Relief Valve
StandardsASME CODE UV, CE, CRN, NB

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)11.94
Ship length (cm)20.83
Ship width (cm)16.26
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall HeightFactory Set PressureOutlet SizeSteam CapacityInlet TypeOutlet TypeTemp. RangeTest LeverPrice
AQUATROL 88A2-15 Safety Relief Valve 1/2 x 3/4 Inch 15 Psi | AC8XVV 3ERF9 88A2-156 1/2"15 psi3/4"-MNPTFNPT0°F to +406°FNo€189.59
AQUATROL 88B2-15 Safety Relief Valve 3/4 x 1 Inch 15 Psi | AC8XVW 3ERG1 88B2-156 7/8"15 psi1"-MNPTFNPT0°F to +406°FNo€204.84
AQUATROL 88C2-15 Safety Relief Valve 1 x 1-1/4 Inch 15 Psi | AC8XVX 3ERG2 88C2-157 1/2"15 psi1 1/4"-MNPTFNPT0°F to +406°FNo€227.04
AQUATROL 88D2-15 Safety Relief Valve 1-1/4 x 1-1/2 Inch 15psi | AC8XVY 3ERG3 88D2-158 1/2"15 psi1 1/2"-MNPTFNPT0°F to +406°FNo€308.55
AQUATROL 88E2-15 Safety Relief Valve 1-1/2 x 2 Inch 15 Psi | AC8XVZ 3ERG4 88E2-159 3/4"15 psi2"431 lbs./hr.MNPTFNPT0°F to +406°FNo€341.90
AQUATROL 88F2-15 Safety Relief Valve 2 x 2-1/2 Inch 15 Psi | AC8XWA 3ERG5 88F2-1511 1/8"15 psi2 1/2"-MNPTFNPT0°F to +406°FNo€521.94
AQUATROL 88A2-25 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AC8XXB 3ERK2 88A2-256 1/2"25 psi3/4"-MNPTFNPT0°F to +406°FNo€189.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUATROL SAFETY VALVES 88B2-50 Safety Relief Valve 3/4 x 1 Inch 50 Psi
€269.61 /unit