Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUATROL 740GF-M2L-225 Safety Relief Valve 2 x 2 225 psi | AH2ZLH 30VY89

AQUATROL SAFETY VALVES 740GF-M2L-225 Safety Relief Valve 2 x 2 225 psi

Item: AH2ZLH Model: 740GF-M2L-225Cross Ref: 30VY89
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€928.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Disc MaterialStainless Steel
Factory Set Pressure225 psi
Inlet Size2"
Inlet TypeMNPT
Outlet Size2"
Outlet TypeFNPT
Overall Height10 5/8"
Overall Length10 5/8"
Seat MaterialBrass, Stainless Steel
Spring MaterialStainless Steel
Temp. Range-320°F to +406°F
Test LeverNo
Asme Section CodeSection VIII
Body MaterialBronze
Connection TypeMNPT x FNPT
Discharge Capacity0 btuH
For MediaAir, Gas, Steam
Inlet Connection Size2"
Operating Pressure Range0 psi to 364 psi
Operating Temperature Range-320°F to 406°F
Outlet Connection Size2"
Overall Width10 5/8"
Product TypeSafety Relief Valve
StandardsASME CODE UV, CE, CRN, NB

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeTest LeverInlet TypeOutlet TypeTemp. RangePrice
AQUATROL 740EF-M2L-15 Safety Relief Valve 1 x 1-1/4 15 Psi | AF9YLG 30VY21 740EF-M2L-158 1/8"8 1/8"15 psi1 1/4"NoMNPTFNPT-320°F to +406°F€322.65
AQUATROL 740EF-M2L-25 Safety Relief Valve 1 x 1-1/4 25 Psi | AF9YLH 30VY22 740EF-M2L-258 1/8"8 1/8"25 psi1 1/4"NoMNPTFNPT-320°F to +406°F€322.65
AQUATROL 740EF-M2L-30 Safety Relief Valve 1 x 1-1/4 30 Psi | AF9YLJ 30VY23 740EF-M2L-308 1/8"8 1/8"30 psi1 1/4"NoMNPTFNPT-320°F to +406°F€322.65
AQUATROL 740EF-M2L-40 Safety Relief Valve 1 x 1-1/4 40 Psi | AF9YLK 30VY24 740EF-M2L-408 1/8"8 1/8"40 psi1 1/4"NoMNPTFNPT-320°F to +406°F€322.65
AQUATROL 740EF-M1A-90 Safety Relief Valve 1 x 1-1/4 90 Psi | AF9YLL 30VZ38 740EF-M1A-908 1/8"8 1/8"90 psi1 1/4"YesMNPTFNPT-320°F to +406°F€328.57
AQUATROL 740EF-M1A-100 Safety Relief Valve 1 x 1-1/4 100 Psi | AF9YLM 30VZ39 740EF-M1A-1008 1/8"8 1/8"100 psi1 1/4"YesMNPTFNPT-320°F to +406°F€328.57
AQUATROL 740EF-M1A-125 Safety Relief Valve 1 x 1-1/4 125 Psi | AF9YLN 30VZ40 740EF-M1A-1258 1/8"8 1/8"125 psi1 1/4"YesMNPTFNPT-320°F to +406°F€328.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUATROL SAFETY VALVES 740GF-M2L-225 Safety Relief Valve 2 x 2 225 psi
€928.77 /unit