Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AQUATROL 55A-50 Adjustable Relief Valve 1/4 x 1/2 Inch 50psi | AC8YGX 3ETU3

AQUATROL SAFETY VALVES 55A-50 Adjustable Relief Valve 1/4 x 1/2 Inch 50psi

Item: AC8YGX Model: 55A-50Cross Ref: 3ETU3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Relief Valve
Body MaterialBronze
Disc MaterialBronze
Factory Set Pressure50 psi
GradeGrade 316
Inlet Size1/4"
Inlet TypeMNPT
Outlet Size1/2"
Outlet TypeFNPT
Overall Height3"
Pressure Rating0 psi to 100 psi
Seat MaterialBronze
Spring MaterialStainless Steel
Temp. Range0°F to +450°F
Test LeverNo
Connection TypeMNPT x FNPT
Outlet Connection Size1/2"
Overall Width3"
StandardsNON-CODE, FIELD ADJUSTABLE

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)11.18
Ship length (cm)10.41
Ship width (cm)10.92
HS code8481400000
Country of OriginUS

Product Variants

ProductModelFactory Set PressureOverall HeightInlet TypeOutlet TypeOutlet SizeTemp. RangeTest LeverSpring MaterialPrice
AQUATROL 55A-25 Adjustable Relief Valve 1/4 x 1/2 Inch 25psi | AC8XWZ 3ERJ9 55A-2525 psi3"MNPTFNPT1/2"0°F to +450°FNoStainless Steel€55.95
AQUATROL 55B-25 Adjustable Relief Valve 3/8 x 1/2 Inch 25psi | AC8XXA 3ERK1 55B-2525 psi3"MNPTFNPT1/2"0°F to +450°FNoStainless Steel€59.18
AQUATROL 55B-50 Adjustable Relief Valve 3/8 x 1/2 Inch 50psi | AC8YGY 3ETU4 55B-5050 psi3"MNPTFNPT1/2"0°F to +450°FNoStainless Steel€59.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AQUATROL SAFETY VALVES 55A-50 Adjustable Relief Valve 1/4 x 1/2 Inch 50psi
€86.49 /unit